Skip Content
CLEVIS PIN,STD,18-8,0.625 IN X2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLEVIS PIN,STD,18-8,0.625 IN X2 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2MTZ8
  • Mfr. Model # 2MTZ8
  • UNSPSC # 31162409
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Includes -
  • Material 18-8 Stainless Steel
  • Type Standard
  • Overall Length 2"
  • Item Clevis Pin
  • Finish Plain
  • Length 2"
  • Usable Length 1-49/64"
  • Pin Dia. 5/8"
  • Meets/Exceeds ASME B18.8.1

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List