Skip Content
CLEVIS PIN,STD,18-8,0.375 IN X3 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLEVIS PIN,STD,18-8,0.375 IN X3 1/2

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2XAZ7
  • Mfr. Model # 2XAZ7
  • UNSPSC # 31162409
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Finish Plain
  • Includes -
  • Item Clevis Pin
  • Length 3-1/2"
  • Material 18-8 Stainless Steel
  • Overall Length 3-1/2"
  • Meets/Exceeds ASME B18.8.1
  • Usable Length 3-17/64"
  • Type Standard
  • Pin Dia. 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list