Skip Content
CLEVIS PIN,STD,18-8,0.375 DIA X1 1/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLEVIS PIN,STD,18-8,0.375 DIA X1 1/

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2XAL1
  • Mfr. Model # 2XAL1
  • UNSPSC # 31162409
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Length 1-1/2"
  • Includes Hairpin
  • Item Clevis Pin
  • Finish Plain
  • Material 18-8 Stainless Steel
  • Type Standard
  • Overall Length 1-1/2"
  • Usable Length 1-17/64"
  • Pin Dia. 3/8"
  • Meets/Exceeds ASME B18.8.1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list