Skip Content
CLEVIS PIN,STD,18-8,0.375 DIA X1 1/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLEVIS PIN,STD,18-8,0.375 DIA X1 1/

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2XAK9
  • Mfr. Model # 2XAK9
  • UNSPSC # 31162409
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Finish Plain
  • Item Clevis Pin
  • Includes Hairpin
  • Length 1-1/4"
  • Material 18-8 Stainless Steel
  • Usable Length 1-1/64"
  • Type Standard
  • Meets/Exceeds ASME B18.8.1
  • Pin Dia. 3/8"
  • Overall Length 1-1/4"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List