Skip Content
CLEVIS PIN KIT,50 PCS,21 SZS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLEVIS PIN KIT,50 PCS,21 SZS

ITW BEE LEITZKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3KNL2
  • Mfr. Model # 3KNL2
  • UNSPSC # 31162409
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.05 lbs

Technical Specs

  • Finish Zinc
  • Includes (4) Each: 1/4x1-1/4", x1-1/2", x1-5/8", x1-3/4", x1-7/8", x2", x2-1/4", x2-1/2", (2) Each: 5/16x1-3/4", x1-7/8", x2", x2-1/4", x2-3/4", (1) Each: 5/16x1-5/8", x2-1/2", x2-5/8", x2-7/8", x3", 3/8x1-7/8", x2", x2-1/4", Plastic Container
  • Item Clevis Pin Assortment
  • Material 1010/1018 Low Carbon Steel
  • Number of Pieces 50
  • Type Standard
  • Meets/Exceeds ANSI/ASME B 18.8.1
  • Number of Sizes 21

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list