CLEVIS PIN ASST,STD,ZINC,120 PCS,12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CLEVIS PIN ASST,STD,ZINC,120 PCS,12

ITW BEE LEITZKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2MVR2
  • Mfr. Model # 2MVR2
  • UNSPSC # 31162409
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.55 lbs

Technical Specs

  • Includes (10) Each: 3/16x1/2", x3/4", x1", x1-1/4", 1/4x3/4", x1", x1-1/4", x1-1/2", 3/8x1", x1-1/4", x1-1/2", x2", Plastic Container
  • Item Pin Assortment
  • Number of Pieces 120
  • Number of Sizes 12
  • Meets/Exceeds ANSI/ASME B 18.8.1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list