Skip Content
CLEVIS PIN,18-8,0.312X1 1/2 L,PK 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLEVIS PIN,18-8,0.312X1 1/2 L,PK 5

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2XAX5
  • Mfr. Model # 2XAX5
  • UNSPSC # 31162409
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • Finish Plain
  • Includes -
  • Item Clevis Pin
  • Length 1-1/2"
  • Material 18-8 Stainless Steel
  • Type Standard
  • Overall Length 1-1/2"
  • Meets/Exceeds ASME B18.8.1
  • Pin Dia. 5/16"
  • Usable Length 1-9/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list