Skip Content
CLEVIS PIN,1018,0.500 X3 IN L,PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLEVIS PIN,1018,0.500 X3 IN L,PK10

ITW BEE LEITZKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2MVD6
  • Mfr. Model # 2MVD6
  • UNSPSC # 31162409
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Length 3"
  • Item Clevis Pin
  • Finish Plain
  • Includes -
  • Material 1010/1018 Steel
  • Type Standard
  • Overall Length 3"
  • Meets/Exceeds ASME B18.8.1
  • Usable Length 2-49/64"
  • Pin Dia. 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list