Skip Content
CLEVIS HANGER,2 IN,610 LB MAX LOAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CLEVIS HANGER,2 IN,610 LB MAX LOAD

CADDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1XJT9
  • Mfr. Model # 1XJT9
  • UNSPSC # 31162412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Item Clevis Hanger
  • Type Adjustable
  • Description/Special Features For Suspending Stationary Non-Insulated Pipe Lines
  • Max. Load (Lb.) 610
  • Pipe Size (In.) 2
  • Rod Size 3/8"
  • Standards Conforms With Federal Specification WW-H-171 (Type 1), MSS SP-58 And SP-69 (Type 1)
  • Material Electro-Galvanized/Pre-Galvanized Steel
  • Length (In.) 4/5/16
  • Thread Size (In.) 8-Mar
  • Metal Detectable Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list