Skip Content
CLEVIS HANGER,1 1/4 IN,610 LB MAX L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CLEVIS HANGER,1 1/4 IN,610 LB MAX L

CADDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1XJT7
  • Mfr. Model # 1XJT7
  • UNSPSC # 31162412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Pipe Size (In.) 1-1/4
  • Item Clevis Hanger
  • Max. Load (Lb.) 610
  • Type Adjustable
  • Description/Special Features For Suspending Stationary Non-Insulated Pipe Lines
  • Rod Size 3/8"
  • Standards Conforms With Federal Specification WW-H-171 (Type 1), MSS SP-58 And SP-69 (Type 1)
  • Length (In.) 3/1/08
  • Material Electro-Galvanized/Pre-Galvanized Steel
  • Thread Size (In.) 8-Mar
  • Metal Detectable Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list