CLEVIS HANGER,1 1/2 IN,215 LB MAX L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CLEVIS HANGER,1 1/2 IN,215 LB MAX L

CADDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1CWG5
  • Mfr. Model # 1CWG5
  • UNSPSC # 31162412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Clevis Hanger
  • Max. Load (Lb.) 215
  • Pipe Size (In.) 1-1/2
  • Type Adjustable
  • Description/Special Features For Suspending Stationary Non-Insulated Pipe Lines
  • Rod Size 3/8"
  • Standards Conforms With Federal Specification WW-H-171 (Type 1), MSS SP-58 And SP-69 (Type 1)
  • Material Copper Electro Plated Steel
  • Length (In.) 3/5/16
  • Thread Size (In.) 8-Mar
  • Metal Detectable Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list