Skip Content
CLEVIS,DOUBLE,1/2 IN,11,300 LB CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CLEVIS,DOUBLE,1/2 IN,11,300 LB CAP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1DND2
  • Mfr. Model # 1DND2
  • UNSPSC # 31162606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Finish Zinc Plated
  • Includes 2 Cotter Keys
  • Item Double Clevis Link, Grade 70
  • Trade Size 1/2"
  • Working Load Limit 11,300 lb.
  • Material Forged Steel
  • Grade 70
  • Standards Federal Specification RR-C-271D

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list