Skip Content
CLEVIS CLIP W/BOLT 10MM HOLE 40MM M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLEVIS CLIP W/BOLT 10MM HOLE 40MM M

BANSBACH EASYLIFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6UDU9
  • Mfr. Model # 6UDU9
  • UNSPSC # 31161904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Application Gas Spring Connector
  • Item Clevis Clip with Bolt
  • For Use With Gas Springs
  • Type 10mm Hole Length 40mm, M10 Thread
  • Material Zinc Plated Steel
  • Eyelet Diameter 10mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list