Skip Content
CLEARANCE/MARKER LAMP 14 SERIES RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CLEARANCE/MARKER LAMP 14 SERIES RED

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO45232
  • Mfr. Model # 45232
  • UNSPSC # 25172901
  • CATALOGUE PAGE # 3071
  • Shipping Weight 0.08 lbs

Technical Specs

  • Colour Red
  • Depth 3/4"
  • Width 2"
  • Length 3-1/8"
  • Lamp Type Incandescent
  • Shape Rectangle
  • Termination Type -
  • Item Clearance Marker Lamp
  • Material Polycarbonate/Acrylic
  • Type Knapheide Style
  • Fits Popular Grommets, Pigtails and Harnesses
  • Mounting Type Surface
  • Sub-Category Clearance/Marker Lamps
  • Lamp Life 12,000 hr.
  • Volt Bulb 12
  • Current Rating 0.33A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list