Skip Content
CLEAR-VIEW BIN,H 7 X W 8-1/4 X D 23 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLEAR-VIEW BIN,H 7 X W 8-1/4 X D 23

QUANTUM STORAGE SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6GAN8
  • Mfr. Model # QUS950CL
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.8 lbs

Technical Specs

  • Material Polypropylene
  • Colour Clear
  • Item Bin
  • Load Capacity 150 lbs.
  • Use Divider No. Mfr. No. DUS950
  • Inside Width 6-3/4"
  • Inside Length 22-3/8"
  • Divider Color Black
  • Outside Width 8-1/4"
  • Inside Height 6-3/4"
  • Outside Height 7"
  • No. of Divider Slots Long 1
  • Volume Capacity 0.6 cu. ft.
  • Use with Grainger Divider No. 2TA73
  • Outside Length 23-7/8"
  • Hopper Bin Item Hopper Bin
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list