Skip Content
CLEAR-VIEW BIN,H 4 X W 8-3/8 X D 17 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLEAR-VIEW BIN,H 4 X W 8-3/8 X D 17

QUANTUM STORAGE SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6ECF1
  • Mfr. Model # 6ECF1
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Item Shelf Bin
  • Colour Clear
  • Load Capacity 50 lb.
  • Inside Height 4"
  • Inside Width 7-1/8"
  • Material Polypropylene
  • Outside Width 8-3/8"
  • Outside Height 4"
  • Outside Length 17-7/8"
  • Use Divider No. Mfr. No. DSB107/108/114
  • Inside Length 16-1/2"
  • No. of Divider Slots Long 0
  • No. of Divider Slots Short 7
  • Volume Capacity 0.27 cu. ft.
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list