Skip Content
CLEAR-VIEW BIN,H 4 X W 11-1/8 X D 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLEAR-VIEW BIN,H 4 X W 11-1/8 X D 2

QUANTUM STORAGE SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6ECF6
  • Mfr. Model # 6ECF6
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.34 lbs

Technical Specs

  • Colour Clear
  • Item Shelf Bin
  • Load Capacity 50 lb.
  • Material Polypropylene
  • Inside Width 10"
  • Outside Width 11-1/8"
  • Inside Height 4"
  • Outside Height 4"
  • Outside Length 23-5/8"
  • Use Divider No. Mfr. No. DSB109/110/116
  • Inside Length 22-1/8"
  • No. of Divider Slots Short 7
  • No. of Divider Slots Long 0
  • Volume Capacity 0.51 cu. ft.
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list