CLEAR TERMINAL COVER, 6 POLE, FOR 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CLEAR TERMINAL COVER, 6 POLE, FOR 6

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE10L531
  • Mfr. Model # 10L531
  • UNSPSC # 39121410
  • CATALOGUE PAGE # 1386
  • Shipping Weight 0.05 lbs

Product Details

Clear cover for terminal, 6 pole, fits 15 amp, 300 voltage.

Technical Specs

  • Item Clear Cover
  • For Use With Fits 15A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list