Skip Content
CLEAR TERMINAL COVER, 2 POLE, FOR 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLEAR TERMINAL COVER, 2 POLE, FOR 6

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE10L535
  • Mfr. Model # 10L535
  • UNSPSC # 39121410
  • CATALOGUE PAGE # 1386
  • Shipping Weight 0.05 lbs

Product Details

Clear cover for terminal, 2 pole, fits 20 amp, 300 voltage.

Technical Specs

  • For Use With Fits 20A
  • Item Clear Cover

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list