Skip Content
CLEAR SHELFMAX 11-5/8 X 8-3/8 X 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLEAR SHELFMAX 11-5/8 X 8-3/8 X 6

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30080SCLAR
  • Mfr. Model # 30080SCLAR
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 1994
  • Shipping Weight 0.94 lbs

Product Details

Up to 85 percent more holding capacity than traditional 4 inch shelf bins, and a holding capacity that is up to 25 percent more than comparable 6 inch high storage bins. Rolled ridge provides added strength and durability when filled to maximum capacity.

Technical Specs

  • Colour Clear
  • Includes Molded-In Label Area
  • Item ShelfMax
  • Material Industrial Grade Polymer
  • Load Capacity 35 lbs.
  • Inside Width 6-5/8"
  • Inside Height 5-15/16"
  • Use Divider No. Mfr. No. 40040
  • Inside Length 9-3/4"
  • Outside Width 8-3/8"
  • No. of Divider Slots Short 7
  • Outside Height 6"
  • Outside Length 11-5/8"
  • Volume Capacity 0.23 cu. ft.
  • No. of Divider Slots Long 0
  • Use with Grainger Divider No. 10F123
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list