Skip Content
CLEAR SHELF BIN 23-5/8 X 4-1/8 X 4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLEAR SHELF BIN 23-5/8 X 4-1/8 X 4

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30124SCLAR
  • Mfr. Model # 30124SCLAR
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 1993
  • Shipping Weight 0.68 lbs

Product Details

Sturdy shelf bins outlast corrugated bins - paying for themselves in reduced replacement costs and less wastage.Use with 12, 18, and 24 inch deep shelving or vertical storage and retrieval units. One-piece construction is nestable when empty, waterproof .

Technical Specs

  • Includes Molded-In Label Area
  • Item Shelf Bin
  • Material Industrial Grade Polymer
  • Colour Clear
  • Load Capacity 20 lbs.
  • Inside Length 22-1/8"
  • Inside Width 3"
  • Use Divider No. Mfr. No. 40120
  • Inside Height 4"
  • Outside Height 4"
  • Outside Width 4-1/8"
  • No. of Divider Slots Short 7
  • Volume Capacity 0.14 cu. ft.
  • Outside Length 23-5/8"
  • No. of Divider Slots Long 0
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list