CLEAR SHELF BIN 17-7/8 X 8-3/8 X 4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CLEAR SHELF BIN 17-7/8 X 8-3/8 X 4

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30158SCLAR
  • Mfr. Model # 30158SCLAR
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 1993
  • Shipping Weight 0.8 lbs

Product Details

Sturdy shelf bins outlast corrugated bins - paying for themselves in reduced replacement costs and less wastage.Use with 12, 18, and 24 inch deep shelving or vertical storage and retrieval units. One-piece construction is nestable when empty, waterproof a

Technical Specs

  • Colour Clear
  • Includes Molded-In Label Area
  • Material Industrial Grade Polymer
  • Item Shelf Bin
  • Load Capacity 20 lbs.
  • Use Divider No. Mfr. No. 40150
  • Inside Width 7-1/8"
  • Inside Length 16-1/2"
  • Outside Width 8-1/8"
  • Inside Height 4"
  • No. of Divider Slots Short 7
  • Outside Height 4"
  • Outside Length 17-7/8"
  • Volume Capacity 0.25 cu. ft.
  • No. of Divider Slots Long 0
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list