CLEAR ICE MAKER,BLACK,35 LB PRODUCT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CLEAR ICE MAKER,BLACK,35 LB PRODUCT

MARVEL SCIENTIFIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1EVG9
  • Mfr. Model # 1EVG9
  • UNSPSC # 23181803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 98.0 lbs

Technical Specs

  • Includes Door Handle, Leveling Legs, Ice Scoop
  • Colour Black
  • Ice Production per Day 35 lbs.
  • Door Type Standard Flat Panel Interior without Storage
  • Item Clear Ice Maker
  • Defrost Auto
  • Voltage 115
  • Hz 60
  • Door Hinge Reversible
  • Refrigerant CFC-Free R-134a
  • Amps 3.3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list