CLEAR ICE MACHINE,ADA,35 LBS PER DA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CLEAR ICE MACHINE,ADA,35 LBS PER DA

MARVEL SCIENTIFIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2FTZ1
  • Mfr. Model # 2FTZ1
  • UNSPSC # 24131901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 98.0 lbs

Technical Specs

  • Colour White
  • Includes Door Handle, Leveling Legs, Ice Scoop
  • Item Clear Ice Maker
  • Ice Production per Day 35 lbs.
  • Door Type Standard Flat Panel Interior without Storage
  • Hz 60
  • Refrigerant CFC-Free R-134a
  • Voltage 115
  • Defrost Auto
  • Door Hinge Reversible
  • Amps 3.3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list