CLEAR DURA-STREME REPLC LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CLEAR DURA-STREME REPLC LENS

HONEYWELL UVEX

Web Price : $25.95 / EACH

Minimum Order Quantity: 10
Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS0780D
  • Mfr. Model # S0780D
  • UNSPSC # 46181804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.089 lbs

Technical Specs

  • For Use With S0750D, S0751D, S0755D, S0760D, S0761D, S0765D, S0770D, S0771D, S0775D
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Lens Colour Clear
  • Standards ANSI, CSA, MIL V0
  • Lens Material Polycarbonate
  • UV Protection 99.99%

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list