Skip Content
CLEAR DIPPAS W/HANDLE,250ML,PK50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLEAR DIPPAS W/HANDLE,250ML,PK50

DYNALON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3KWK3
  • Mfr. Model # 3KWK3
  • UNSPSC # 41104004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.9 lbs

Technical Specs

  • Capacity 250mL
  • Colour Clear
  • Item Dippas
  • Handle Yes
  • Material of Construction Polystyrene
  • Special Features Metal Cap, Sterile, Handles are Easily Removable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list