CLEAR DIESEL AND TANK CLEANER 80OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CLEAR DIESEL AND TANK CLEANER 80OZ

POWER SERVICE PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # POW19280-06
  • Mfr. Model # 19280-06
  • UNSPSC # 15111700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.33 lbs

Technical Specs

  • Colour Straw Yellow
  • Container Type Rigid Plastic
  • Flash Point (F) 105 Degrees F/41 Degrees C
  • Application Fuel and Tank Maintenance
  • For Use With All Diesel Fuels Including Ultra Low Sulfur Diesel (ULSD), Biodiesel and Biodiesel Blends
  • Item Clear-Diesel(R)
  • Package Quantity 1
  • Pour Point (F) -90 Degrees F/-68 Degrees C
  • Size 2.37 L
  • Type Fuel and Tank Cleaners
  • pH 7 - 8
  • Size/Net Weight 2.42 kg
  • Appearance Amber Liquid
  • Dilution Ratio 1:400
  • Specific Gravity 0.896
  • Freezing Point (F) -90 Degrees F (-68 Degrees C)
  • Dissolves Up to 945 L
  • Boiling Point (F) 300 Degrees F/149 Degrees C
  • Sub-Category Fuel Additives and Stabilizers

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list