Skip Content
CLEAR DIESEL AND TANK CLEANER 32OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CLEAR DIESEL AND TANK CLEANER 32OZ

POWER SERVICE PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # POW19225-06
  • Mfr. Model # 19225-06
  • UNSPSC # 15111700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.16 lbs

Technical Specs

  • Application Fuel and Tank Maintenance
  • Flash Point (F) 105 Degrees F/41 Degrees C
  • Container Type Rigid Plastic
  • For Use With All Diesel Fuels Including Ultra Low Sulfur Diesel (ULSD), Biodiesel and Biodiesel Blends
  • Item Clear-Diesel(R)
  • Pour Point (F) -90 Degrees F/-68 Degrees C
  • Colour Straw Yellow
  • Package Quantity 1
  • Size 946mL
  • pH 7 - 8
  • Appearance Amber Liquid
  • Size/Net Weight 0.98 kg
  • Type Fuel and Tank Cleaners
  • Dilution Ratio 1:400
  • Specific Gravity 0.896
  • Freezing Point (F) -90 Degrees F (-68 Degrees C)
  • Dissolves Up to 378 L
  • Boiling Point (F) 300 Degrees F/149 Degrees C
  • Sub-Category Fuel Additives and Stabilizers

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list