Skip Content
CLEAR 33IN WIDE AKROBIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLEAR 33IN WIDE AKROBIN

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30320SCLAR
  • Mfr. Model # 30320SCLAR
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 1989
  • Shipping Weight 2.35 lbs

Product Details

Heavy-duty bins securely stack atop each other, sit on shelving, and hang from Akro-Mils racks, panels, rails, and carts. Molded from industrial grade polymers, AkroBins are unaffected by weak acids and alkalis.Sturdy, one-piece construction is water, rus

Technical Specs

  • Colour Clear
  • Item AkroBin
  • Includes (2) Black Dividers
  • Material Industrial Grade Polymer
  • Use Divider No. Mfr. No. 402205KY85
  • Load Capacity 80 lbs.
  • Inside Width 31-1/2"
  • Inside Length 7"
  • Inside Height 4-3/16"
  • Outside Width 33"
  • No. of Divider Slots Short 7
  • No. of Divider Slots Long 7
  • Outside Height 6"
  • Outside Length 8-5/8"
  • Use with Grainger Divider No. AKM40220

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list