Skip Content
CLEAR 20A 120-277V AC SP ILLUM SWIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CLEAR 20A 120-277V AC SP ILLUM SWIT

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL1221ILC
  • Mfr. Model # HBL1221ILC
  • UNSPSC # 39121507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Amps AC 20
  • Colour Gray
  • Item Wall Switch
  • Description/Special Features Clear Illuminated Toggle
  • Rated HP 1
  • Wiring Method Back Or Side
  • Application Environment Industrial Environments
  • Switch Function Maintained
  • Switch Type 1-Pole
  • Standards NEMA WD1, UL20
  • Antimicrobial No
  • Switch Style Toggle
  • Locking No
  • Voltage AC 120 - 277

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list