CLEANSER SKIN CARTRIDGE NAT TUFF 2/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CLEANSER SKIN CARTRIDGE NAT TUFF 2/

KIMBERLY-CLARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KMB91045
  • Mfr. Model # 91045
  • UNSPSC # 53131627
  • CATALOGUE PAGE # 1730
  • Shipping Weight 36.3 lbs

Product Details

Kimcare* skin care applications: Health Care/Food Service - for settings where nothing will do but absolutely clean, Washroom - featuring high class capacity restroom systems, and Industrial - products that bully grease and grime, with or without water.

Technical Specs

  • Colour White
  • Item NTO Hand Cleaner with Grit
  • Size 2 x 8 L
  • Fragrance Orange
  • Packaging Type Cartridge

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list