Skip Content
CLEANSER SKIN ANTI-MICROBIAL 18X500 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CLEANSER SKIN ANTI-MICROBIAL 18X500

KIMBERLY-CLARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KMB92517
  • Mfr. Model # 92517
  • UNSPSC # 53131608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.82 lbs

Product Details

Kimcare* Skin Care. Designed for the Health Care/Food Service applications for settings where nothing will do but absolutely clean

Technical Specs

  • Colour Clear
  • Size 18 x 500 mL
  • Uses Dispenser 92190/92192
  • Fragrance Floral
  • Item Antibacterial Clear Skin Cleanser, 0.25% Triclosan

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list