Skip Content
Discontinued with Replacement
CLEANSER LOTION GENTLE 500ML 18/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CLEANSER LOTION GENTLE 500ML 18/CA

KIMBERLY-CLARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KMB92053
  • Mfr. Model # 92053
  • UNSPSC # 47131704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.3 lbs
Suggested Replacement Product
GREEN-CERTIFIED FOAM SKIN CLEANSER

Price: NA

Product Details

Kimcare* skin care applications: Health Care/Food Service - for settings where nothing will do but absolutely clean, Washroom - featuring high class capacity restroom systems, and Industrial - products that bully grease and grime, with or without water.

Technical Specs

  • Colour Pink
  • Item Gentle Lotion Skin Cleanser
  • Fragrance Floral
  • Size 18 x 500 mL
  • Packaging Type Cartridge

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list