Skip Content
CLEANSER HAND MULTI-GREEN 2/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLEANSER HAND MULTI-GREEN 2/CA

GOJO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GOJ7565-02
  • Mfr. Model # 7565-02
  • UNSPSC # 53131627
  • CATALOGUE PAGE # 1728
  • Shipping Weight 23.8 lbs

Product Details

GOJO Multi Green hand cleaner. Most popular medium-heavy cleaner. Removes grease, oil etc. 2 x 5000 mL.

Technical Specs

  • Item GOJO(R) MULTI GREEN(R) Hand Cleaner
  • Size 2 x 5,000 mL
  • Green Environmental Attribute VOC Levels Meet SCAQMD Requirements
  • Green Certification or Other Recognition Carbon Free Certified
  • Colour Green
  • Application Light to Medium Duty Soils and Dirt Removal
  • Fragrance Citrus
  • Uses Dispenser Mfr. No. 7500
  • Formula Plastic Polyethylene Beads

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list