Skip Content
Discontinued with Replacement
CLEANSER FOAM UNSCENTED 1L 8/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CLEANSER FOAM UNSCENTED 1L 8/CA

DEB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DEB212U
  • Mfr. Model # 212U
  • UNSPSC # 53131627
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
REFRESH CLEAR FOAM 1L 6/CA

Price: NA

Product Details

Debonaire pink foaming skin cleanser is a unique foaming skin cleanser that cuts soap and water consumption. Perfect for light handwashing in offices, school and public washrooms. CFIA approved, 1 L cartridge for debonaire dispenser.

Technical Specs

  • Size 8 x 1 L
  • Uses Dispenser R917

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list