Skip Content
CLEANROOM NOTEBOOK,8.5 IN. X 11 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLEANROOM NOTEBOOK,8.5 IN. X 11 IN.

BERKSHIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3LDN7
  • Mfr. Model # 3LDN7
  • UNSPSC # 14111514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.88 lbs

Technical Specs

  • Colour White
  • Gauge 104 gm 2
  • Size 8.5" x 11"
  • Type College Rule
  • Item Cleanroom Spiral Notebook

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list