Skip Content
CLEANR FL INJ AIR INTK 340G AEROSOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLEANR FL INJ AIR INTK 340G AEROSOL

CRC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CRC75078
  • Mfr. Model # 75078
  • UNSPSC # 15121513
  • CATALOGUE PAGE # 2976
  • Shipping Weight 0.97 lbs

Product Details

Throttle Body Kleen(TM) removes gum and varnish from throttle valves and body. Lubricates butterfly and all moving parts. Leaves behind a corrosion resistant film. 360 degree valve sprays in any direction. Aerosol, 340 g.

Technical Specs

  • Item 340 g Aerosol
  • Size 340 g
  • Freezing Point (F) ND
  • Application Fuel Injected Gasoline Engines (both Throttle Body and Multi-port)
  • Container Type Can
  • Colour Clear
  • Flash Point (F) 18 Degrees F
  • Package Quantity 16
  • Size/Net Weight 340 g
  • Appearance Clear Liquid
  • VOC Content 85% Not Regulated
  • Boiling Point (F) 90?
  • Specific Gravity 0.7

Compliance and Restrictions

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list