Skip Content
CLEANOUT PLUG,RECESSED HEAD,4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLEANOUT PLUG,RECESSED HEAD,4 IN

OATEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3NWX1
  • Mfr. Model # 3NWX1
  • UNSPSC # 20122006
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.72 lbs

Technical Specs

  • Nominal Size 4"
  • Type Recessed Head
  • For Use In Drain Access
  • Item Cleanout Plug

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list