!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SCOUR PAD, NYLON, 5X3½ IN, ¾ IN H, HEAVY-DUTY, FOR RECIPROCATING SAWS

SCOUR PAD, NYLON, 5X3½ IN, ¾ IN H, HEAVY-DUTY, FOR RECIPROCATING SAWS

RECIPRO TOOLS

SCOUR PAD, NYLON, 5X3½ IN, ¾ IN H, HEAVY-DUTY, FOR RECIPROCATING SAWS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SCOUR PAD, NYLON, 5X3½ IN, ¾ IN H, HEAVY-DUTY, FOR RECIPROCATING SAWS

SCOUR PAD, NYLON, 5X3½ IN, ¾ IN H, HEAVY-DUTY, FOR RECIPROCATING SAWS

RECIPRO TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13.26 / EACH

EHC: EHC :
Min Qty 2 = $26.52

Compliance and Restrictions

  • None

This product must be purchased in multiples of 2 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # JORRCT-CLN10
  • Mfr. Model # RCT-CLN10
  • UNSPSC # 27112800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

This thick heavy-duty scour pad is made of nylon and measures 5 x 3½ inches and ¾ inches height. It provides a six-position accessory rotation for the most convenient saw handling and grip. The pad is for use with a reciprocating saw for clean grill racking, polish stainless steel, remove paint, and general cleaning hard material surfaces.

Technical Specs

  • Item Cleaning/scouring Pad
  • For Use With Reciprocating Saw
  • Shank Hex
  • Width 5-1/4"
  • Includes (1) Cleaning/scour Pad
  • Application Offset Design Lifts Recip Saw and Handle Away From Work Surface. Thick, Heavy-duty Pad. Clean Grill Racking, Polish Stainless Steel, Remove Paint, General Cleaning for Hard Material Surfaces: Wood, Siding, Concrete, Brick, Tile, Stone, Steel and More. Size: 5 In. X 3 1/2 In. Pad Height: 3/4 In.
  • Material Nylon
  • Length 6 in
  • Thickness 4"
  • Number of Pieces 1

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list