Skip Content
CLEANER WIPES WHITE BOARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CLEANER WIPES WHITE BOARD

DYKEM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DMN90891
  • Mfr. Model # 90891
  • UNSPSC # 44111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Product Details

White board cleaner wipes erase and clean white boards in one quick and simple step. Combines a safe, low alcohol formula with soft absorbent wipe to make white board maintenance quick, easy and convenient.

Technical Specs

  • Item Towel Dispenser Tub, 120
  • For Use On Dry Erase Boards
  • Removes Ghosting, Shadowing, Grease and Dirt
  • Size 6" x 8", 120 Count

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list