Skip Content
CLEANER VACUUM 18V TOOL ONLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CLEANER VACUUM 18V TOOL ONLY

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTDCL180Z
  • Mfr. Model # DCL180Z
  • UNSPSC # 27112700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Technical Specs

  • Height 39-5/16"
  • Includes Nozzle Assembly, Sash Nozzle, Pipe, Sash Nozzle Holder, Cloth Filter, Nylon Pre-Filter
  • Item Vacuum
  • Length 39-5/16"
  • Filter Type 2 Stage, Nylon and Cloth
  • Sound Level dBA 71
  • Voltage 18
  • Net Weight 1.4 lbs.
  • Power Cord Length Cordless
  • Number of Motor Stages 1
  • Vacuum Filter Cloth

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List