Skip Content
CLEANER TYME CARBURETOR + PARTS 19L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLEANER TYME CARBURETOR + PARTS 19L

CRC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CRC14104
  • Mfr. Model # 14104
  • UNSPSC # 12161803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 54.0 lbs

Product Details

A two phase, water rinsable, cold tank liquid parts cleaner designed to quickly remove carbon, varnish and grease.

Technical Specs

  • Item Carburetor and Cold Parts Cleaner
  • Size 13.8" H x 11.3" W x 11.3" D
  • For Use With 14061 Long Handle Dipping Basket
  • Package Quantity 1
  • Colour Yellow
  • Removes Remove Carbon, Varnish and Grease.
  • Container Size 5 gal.

Compliance and Restrictions

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List