Skip Content
CLEANER TRAILER BRIGHTENER 18.92L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLEANER TRAILER BRIGHTENER 18.92L

FPPF

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPP00357P
  • Mfr. Model # 00357P
  • UNSPSC # 1760
  • CATALOGUE PAGE # 2983
  • Shipping Weight 50.0 lbs

Technical Specs

  • Container Type Pail
  • Item Trailer Brightener
  • Colour Purple
  • Type Acid Wash
  • pH 1.115
  • Container Size 5 gal.
  • Removes Road Film, Grime, Oxidation
  • Green Environmental Attribute 100% Total Recycled Content
  • Green Certification or Other Recognition Biodegradable Products Institute Certified

Compliance and Restrictions

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List