Skip Content
CLEANER STRD CTRS NTRL SMART DOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CLEANER STRD CTRS NTRL SMART DOSE

DIVERSEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DRC5122613
  • Mfr. Model # 5122613
  • UNSPSC # 42281603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.98 lbs

Product Details

Stride(R) citrus neutral cleaner. Formulated for everyday cleaning of floors and other hard surfaces. This product does not dull floor finishes, and does not require rinsing to deliver labor savings. Leaves a pleasant citrus fragrance in cleaned areas. Or

Technical Specs

  • Size 1.4 L
  • Container Type Smart Dose Bottle
  • Item Neutral Cleaner
  • Recommended Dilution 1:375, 1:750
  • Fragrance Citrus

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list