Skip Content
CLEANER STEAM 115V 4.0L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CLEANER STEAM 115V 4.0L

KARCHER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KFCDE4002
  • Mfr. Model # DE4002
  • UNSPSC # 47121800
  • CATALOGUE PAGE # 1634
  • Shipping Weight 26.4 lbs

Product Details

General purpose steam cleaner, 115 volts, 15 amps, operating pressure 46.4 PSI, maximum operating pressure 72.5 PSI, water capacity 2.4 L, length 18 in., width 12 in., height 10.4 in., two tank reservoir, low steam chamber.

Technical Specs

  • Height 10.4"
  • Width 12"
  • Voltage 110 V
  • Amps 15 V
  • Working Pressure 46.4 PSI
  • Water Tank Capacity 4.6 L
  • Item Steam Cleaner

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list