Skip Content
CLEANER SINK DRAIN K-40 W/PF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLEANER SINK DRAIN K-40 W/PF

RIDGID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG71722
  • Mfr. Model # 71722
  • UNSPSC # 47121808
  • CATALOGUE PAGE # N/A
  • Shipping Weight 34.0 lbs

Technical Specs

  • Application For Cleaning Small Secondary Drain Lines
  • HP 1/8
  • Includes 5/16 In X 35 Ft Inner Core Speed Bump Cable with Bulb Auger and Inner Drum, Autofeed with Guide Hose and Mounting Bracket
  • Item Drain Cleaning Sink Machine
  • Voltage BlankValue
  • Drain Line I.D. Size Range 3/4" - 2-1/2"
  • Max. Run 35 ft.
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list