Skip Content
Discontinued with Replacement
CLEANER SIMPLE GREEN 5GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CLEANER SIMPLE GREEN 5GAL

SIMPLE GREEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SRN13006
  • Mfr. Model # 13006
  • UNSPSC # 47131805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 47.0 lbs
Suggested Replacement Product
CLEANER SIMPLE GREEN 5GAL

Price: NA

Product Details

Simple green all-purpose cleaner/degreaser is biodegradable and non-toxic, non-abrasive and non-flammable. Exempt from OSHA and EPA special handling and personal protection requirements for hazardous materials. USDA authorized, 5 gallons.

Technical Specs

  • Fragrance Unscented
  • Cleaner Container Size 18.90 L
  • Cleaner Item Cleaner/Degreaser
  • Item Cleaner Degreaser
  • Recommended Dilution Varies By Application
  • Standards OSHA, EPA, USDA, NFPA, HMIS
  • Contains Non Toxic, Biodegradable, Non Abrasive, Non Ionic and Non Flammable
  • Sub-Category Degreaser/Cleaners

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list