Skip Content
CLEANER PRO BRUSH ROLLER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLEANER PRO BRUSH ROLLER

RICHARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RCH29600
  • Mfr. Model # 29600
  • UNSPSC # 31211501
  • CATALOGUE PAGE # 1555
  • Shipping Weight 0.4 lbs

Product Details

3-in-1 cleaning tool. Cleans brushes and roller covers. Removes floating brush filaments before painting. Helps remove excess paint from roller sleeves.

Technical Specs

  • Item 3 In-1 Paint Cleaning Tool
  • Colour Yellow/Black and Silver
  • For Use With All Roller Covers and Paint Brushes
  • Material Polypropylene + Stainless Steel
  • Width 3-3/4"
  • Length 11"
  • Thickness 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list