Discontinued with Replacement
CLEANER/POLISH SG STNLS STL 3.78L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CLEANER/POLISH SG STNLS STL 3.78L

SIMPLE GREEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SRN18320
  • Mfr. Model # 18320
  • UNSPSC # 23131504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.1 lbs
Suggested Replacement Product
CLEANER/POLISH SG STNLS STL 3.78L

Your Price: NA

Product Details

For stainless steel, chrome, and other metals. Clean and polish in a single application. Streak and smear free. Non-toxic and biodegradable. No mineral spirits or petroleum solvents. Buff and polish immediately after application. Cleaned surfaces resist fingerprints and water stains. VOC compliant.

Technical Specs

  • Size 3.78 L

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list