CLEANER MULTI PURPOSE 946ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CLEANER MULTI PURPOSE 946ML

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM258029
  • Mfr. Model # 258029
  • UNSPSC # 47130000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Technical Specs

  • Application Concrete Cleaner
  • Item Cleaner
  • Size 946mL
  • Base Type Water
  • Application Method Spray
  • VOC Content 0 g/L
  • Sub-Category Mineral Spirits and Thinners

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list